Yoke type track roller
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x62x62 mm |
---|---|
Logistic Weight | 308 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Sealing | open |
Bearing Clearance | cn |
Series | sto |
Basic static load, radial - C0r | 35500 N |
Basic dynamic load, radial - Cr | 23100 N |
Usually arrives within 14 working days