Track roller NA
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x37x37 mm |
---|---|
Logistic Weight | 131 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 30 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Usually arrives within 14 working days