References
INA:NNTR80X200X90-2ZL
Rubix:238A3761
Manufacturer :0012599030000
EAN:4012802472530

Product details : INA NNTR80X200X90-2ZL YOKE TYPE TRACK ROLLER
Yoke type track roller NNTR..-2ZL, CRB, full complement roller set, two-row, with inner ring, 3 ribs on outer ring, not pallet changer
Technical specifications
Attributes
| Logistic Weight | 16500 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 200 mm |
| Width | 90 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | nntr..-2zl |
| Material | steel |
| Basic dynamic load, radial - Cr | 410000 N |
| Basic static load, radial - C0r | 620000 N |
Show UNSPSC/ECL@SS
£ 2,902.13 excl. VAT
/ Each
£ 3,482.56 incl. VAT
- Usually arrives within 14 working days
