SKF TRACK ROLLER BEARING NUTR 30 X


Support rollers (Yoke-type track rollers)

References
skf:NUTR 30 X
rubix:106A5475
manufacturer :17001
ean:7316577105523
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width29 mm
See all Specifications

Product details : SKF TRACK ROLLER BEARING NUTR 30 X


Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with an inner ring and have a thick-walled outer ring with a cylindrical running surface. They are supplied sealed and ready-to-mount. The inner ring contains a lubrication hole to facilitate relubrication.

Strengths

- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x62x62 mm
Logistic Weight465 g
Inner diameter30 mm
Outer diameter62 mm
Width29 mm
Sealingopen
Bearing Clearancecn
Seriesnutr
Materialbearing steel
Cageother
Limit speed2600 rpm
Basic static load, radial - C0r47.5 N
Basic dynamic load, radial - Cr41.3 N
Show UNSPSC/ECL@SS
£ 62.59 excl. VAT
/ Each
£ 75.11 incl. VAT
  • In stock: Next day delivery