FAG NATR12-X TRACK ROLLER BEARING 5813560000


Yoke type track roller

References
ina:NATR12-X
rubix:229A1355
manufacturer :0005813560000
ean:4012802057355
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter32 mm
Width15 mm
See all Specifications

Product details : FAG NATR12-X TRACK ROLLER BEARING 5813560000


Yoke type track rollers NATR, with axial guidance, gap seals on both sides

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x32x32 mm
Logistic Weight71 g
Inner diameter12 mm
Outer diameter32 mm
Width15 mm
Sealingopen
Bearing Clearancecn
Seriesnatr
Materialsteel
Reference speed4500 rpm
Basic static load, radial - C0r9200 N
Basic dynamic load, radial - Cr7000 N
Show UNSPSC/ECL@SS
£ 30.26 excl. VAT
/ Each
£ 36.31 incl. VAT
  • Usually arrives within 14 working days