Support rollers (Yoke-type track rollers)
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x47x47 mm |
---|---|
Logistic Weight | 240 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 25 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NATR |
Material | Bearing steel |
In stock: Next day delivery