Yoke type track roller
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x52x52 mm |
---|---|
Logistic Weight | 267 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATR..-PP-A |
Material | Steel |
Reference speed | 1800 rpm |
Basic static load, radial - C0r | 27000 N |
Basic dynamic load, radial - Cr | 15300 N |
In stock: Next day delivery