References
INA:NNTR55X140X70-2ZL
Rubix:238A1174
Manufacturer :0006504980000
EAN:4054364121495

Product details : INA NNTR55X140X70-2ZL YOKE TYPE TRACK ROLLER
Yoke type track roller NNTR..-2ZL, CRB, full complement roller set, two-row, with inner ring, 3 ribs on outer ring, not pallet changer
Technical specifications
Attributes
| Logistic Weight | 6300 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 140 mm |
| Width | 70 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | nntr..-2zl |
| Material | steel |
| Reference speed | 850 rpm |
| Basic dynamic load, radial - Cr | 218000 N |
| Basic static load, radial - C0r | 320000 N |
Show UNSPSC/ECL@SS
£ 1,813.45 excl. VAT
/ Each
£ 2,176.14 incl. VAT
- Delivery usually within ( 7 ) days
