Track roller NA
Inner diameter | 220 mm |
---|---|
Outer diameter | 270 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x270x270 mm |
---|---|
Logistic Weight | 6380 g |
Inner diameter | 220 mm |
Outer diameter | 270 mm |
Width | 50 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NA |
Material | Steel |
Reference speed | 1700 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 815000 N |
Basic dynamic load, radial - Cr | 238000 N |
Usually arrives within 14 working days