References
Sandvik Coromant:PS-B40C-45-001
Rubix:318A8775
Manufacturer :7079817
EAN:7323221180546


Technical specifications
| For taper | 45° |
|---|---|
| Type | sandvik ps-b40c-45-001 spare parts/accessories 7079817 |
Product details : SANDVIK PS-B40C-45-001 SPARE PARTS/ACCESSORIES 7079817
Zipper
Technical specifications
Attributes
| For taper | 45° |
|---|---|
| Type | sandvik ps-b40c-45-001 spare parts/accessories 7079817 |
| Threading | m16 |
| Total length | 60 mm |
| Length 1 | 7 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days