References
Sandvik Coromant:PS-B30-60-001
Rubix:318A8753
Manufacturer :7079811
EAN:7323221180287


Technical specifications
| For taper | 60° |
|---|---|
| Type | sandvik ps-b30-60-001 spare parts/accessories 7079811 |
Product details : SANDVIK PS-B30-60-001 SPARE PARTS/ACCESSORIES 7079811
Zipper
Technical specifications
Attributes
| For taper | 60° |
|---|---|
| Type | sandvik ps-b30-60-001 spare parts/accessories 7079811 |
| Threading | m12 |
| Total length | 43 mm |
| Length 1 | 7 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days