References
Sandvik Coromant:PS-I40-75-001
Rubix:287A0530
Manufacturer :7079822
EAN:7323221180591

Product details : SANDVIK PS-I40-75-001 7079822
Zipper
Technical specifications
Attributes
| For taper | 75° |
|---|---|
| Type | sandvik ps-i40-75-001 7079822 |
| Threading | m16 |
| Total length | 54 mm |
| Length 1 | 26 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days
