References
Sandvik Coromant:PS-V40C-45-008
Rubix:318A8858
Manufacturer :7079871
EAN:7323221181086


Technical specifications
| For taper | 45° |
|---|---|
| Type | sandvik ps-v40c-45-008 spare parts/accessories 7079871 |
Product details : SANDVIK PS-V40C-45-008 SPARE PARTS/ACCESSORIES 7079871
Zipper
Technical specifications
Attributes
| For taper | 45° |
|---|---|
| Type | sandvik ps-v40c-45-008 spare parts/accessories 7079871 |
| Threading | 5/8-11 unc |
| Total length | 58.5 mm |
| Length 1 | 32.1 mm |
| Speed range | 2 |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days