References
Sandvik Coromant:PS-V50C-60-001
Rubix:318A8900
Manufacturer :7079863
EAN:7323221181000


Technical specifications
| For taper | 50c |
|---|---|
| Type | sandvik ps-v50c-60-001 spare parts/accessories 7079863 |
Product details : SANDVIK PS-V50C-60-001 SPARE PARTS/ACCESSORIES 7079863
Zipper
Technical specifications
Attributes
| For taper | 50c |
|---|---|
| Type | sandvik ps-v50c-60-001 spare parts/accessories 7079863 |
| Threading | 1-8 unc |
| Total length | 82.5 mm |
| Length 1 | 45 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days