ROEBUCK 115 ZIRCONIUM FLAP DISC 40 GRIT 77696087765
Zirconium Flap Disc
See technical informationSee documentsReferences
Roebuck:6866387
Rubix:2594374
EAN:3157629578865

Documents
Product details : ROEBUCK 115 ZIRCONIUM FLAP DISC 40 GRIT 77696087765
Roebuck Zirconia Flap discs are engineered for multiple applications including weld removal, edge grinding and blending.
Roebuck Flap discs can help reduce process time and reduce costs.
Features - 100% Zirconia grain, flexible cloth backing, high grain retention and long life.
Benefits - Fast cut rate, consistent cutting action and high stock removal.
Roebuck Flap discs can help reduce process time and reduce costs.
Features - 100% Zirconia grain, flexible cloth backing, high grain retention and long life.
Benefits - Fast cut rate, consistent cutting action and high stock removal.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22 mm |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 2.03 excl. VAT
/ Each
£ 2.44 incl. VAT
- Sold out
