NORTON 78072726045 R860 ZIRCONIA FLAP DISC 125 X 22 MM P120 XTREM
Norton X-Treme R860 Flap Disc
See technical informationSee documentsReferences
Norton:78072726045
Rubix:231A8477
EAN:8013414838659

Documents
Product details : NORTON 78072726045 R860 ZIRCONIA FLAP DISC 125 X 22 MM P120 XTREM
X-Treme is unique high performance Zirconium flap disc from Norton. Designed to grind faster and last longer, it is ideal for all heavy duty applications.
Strengths
100% sharp NorZon grain for a faster cut from the very beginning. Lower disc wear for longer grinding time, without loss of cut throughout disc life.
Applications
Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Application | grinding |
| Shape | round |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- Delivery usually within ( 10 ) days
