ATLAS 78072707146 FLAP DISC KX663 115X22.2MM P40 PACK 10

Zirconium Flap Disc

See technical informationSee documents

References

Atlas Saint-Gobain Abrasives:78072707146
Rubix:271A8919
brand logo

Technical specifications

Diameter115 mm
Reaming diameter22.2 mm
See all Specifications

Documents

Product details : ATLAS 78072707146 FLAP DISC KX663 115X22.2MM P40 PACK 10


Fast cutting and good material removal rate. Ideal for use with battery-powered angle grinders: provides best product
life per battery charge. Ideal for low and medium pressure applications. Blend of zirconium grain. Cotton cloth backing.
Comfortable work and low vibration levels. Good performance/price ratio.

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.2 mm
Grain40
  • In stock: Next day delivery