KLINGSPOR 322822 SMT314 FLAP DISC 180 X 22.23 MM GRIT 60 CONVEX PK10
SMT 314 Extra Abrasive mop disc
See technical informationReferences
Klingspor:322822
Rubix:417A1133
EAN:4014855209736

Product details : KLINGSPOR 322822 SMT314 FLAP DISC 180 X 22.23 MM GRIT 60 CONVEX PK10
SMT 314 abrasive mop disc, 180 x 22.23 mm grit 60 convex
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | convex (12°) |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ Each
£ 79.20 incl. VAT
- Delivery usually within ( 5 ) days