NORTON 66254492270 STARLINE FLAP DISC R82B 115 X 22MM P80 PACK 10
Starline - Flap Discs
See technical informationReferences
Norton:66254492270
Rubix:227A6339

Product details : NORTON 66254492270 STARLINE FLAP DISC R82B 115 X 22MM P80 PACK 10
Norton flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs have a fast cut and provide a better finish than grinding wheel while having the added benefit of a longer life than fiber.
Flap Discs - Norton Starline - 115x22mm Gr80
Strengths
Fast cutting and good material removal rate
Ideal to work with battery-powered angle grinders : provides best product life over battery charges
Consistent performance for improved part quality
Ideal for low and medium pressure applications
Blend of quality aluminium oxyde and zirconium grain
Cotton cloth
Confortable work and low vibration levels
Ideal to work with battery-powered angle grinders : provides best product life over battery charges
Consistent performance for improved part quality
Ideal for low and medium pressure applications
Blend of quality aluminium oxyde and zirconium grain
Cotton cloth
Confortable work and low vibration levels
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | flap disc |
| Application | grinding;deburring |
| Shape | round |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 17.77 excl. VAT
/ Each
£ 21.32 incl. VAT
- In stock: Next day delivery
