Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM
Socket Expert
References
expert:
E031512
rubix:
2517575
ean:
3258950315126
Technical specifications
Square drive adapter
3/8
''
Length
56
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 17MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
56
mm
Finishing
Chromed
Weight
102
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.78
excl. VAT
/
Each
£
8.14
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 05010021 3/4 INCH DRIVE X 21MM HEX SOCKET
GEDORE 8MM 3/8DR SOCKET D 30 8
KNIPEX 984711 HEXAGON SOCKET WRENCHES 1/2 54MM
FACOM SOCKET M.63HA
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 21MM
ROEBUCK 880188 1/2IN DRIVE SOCKET BI-HEX25MM
GEDORE 105MM1.1/2DRIMPSKT K 37 105
ROEBUCK 880173 1/2IN DRIVE SOCKET BI-HEX15MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 4MM
BAHCO K9506M-36 POWER SOCKET 1 INCH
ROEBUCK 1/2 INCHDRIVE 6 POINT 30MM DEEP SOCKET 880229
ROEBUCK 880171 1/2IN DRIVE SOCKET BI-HEX13MM
ROEBUCK 880258 3/8IN DRIVE HEX /6 POINT 15/16IN A/F SOCKETS
FACOM 1/2 SQ DRIVE T25 SOCKET NSX.25L