Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 20MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 20MM
1/2" bi-hex sockets metric
References
roebuck:
4972228
rubix:
248710B
Technical specifications
Square drive adapter
1/2
''
Diameter
20
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 20MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
20
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.94
excl. VAT
/
Each
£
8.33
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX SOCKET 3/8 DRIVE X 19MM
STAHLWILLE 02020017 3/8 INCH DRIVE X 17MM SOCKET EX DP BI-HEX
GEDORE 24MMIMPACTSOCKET3/8D K 30 24
FACOM SOCKET NK.41LA
FACOM K.54B K-B SOCKET BI-HEX 3/4 INCH DRIVE 54MM
STAHLWILLE 03020010 1/2 INCH DRIVE X 10MM DEEP SOCKET BI-HEX
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
STAHLWILLE 1/2 INCH DRIVE X 13/16 DEEP SOCKET BIHEX
STAHLWILLE 25020030 30-3/4 DEEP HEX SOCKET
BAHCO 7805DM-22 SOCKET 1/2
BAHCO A7400DZ-19/32 SOCKET 3/8 AEROSPACE
FACOM NSD.28B 1/2 INCH DRIVE 28MM 12 P IMPACT SOCKET
FACOM SOCKET NSB.22
FACOM SOCKET NK.38LA
FACOM NK.1'5/8A SOCKET NK.15/8A