Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 3/8 DRIVE X 19MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 19MM
3/8" hex sockets - metric
References
roebuck:
5061251
rubix:
2521530
Technical specifications
Square drive adapter
3/8
''
Diameter
19
mm
Length
29
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 3/8 DRIVE X 19MM
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
19
mm
Length
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.53
excl. VAT
/
Each
£
7.84
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NM.46A
GEDORE 1.3/4AF3/4DRIMPSKT K 32 1.3/4AF
BAHCO 8900DM-46 SOCKET 3/4
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 36MM
ROEBUCK 880180 1/2IN DRIVE SOCKET BI-HEX22MM
ROEBUCK 880234 1/4IN DRIVE HEX /6 POINT 5/32IN A/F SOCKETS
STAHLWILLE 03012028 SPLINE SOCKET
ROEBUCK SOCKET 1/2 HEX 26MM 865345
BAHCO 7800DM-16 SOCKET 1/2
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 16MM
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 36MM
GEDORE 14MM1/2DRDEEPIMPSKT K 19 L 14
GEDORE 7/16W SOCKET D 19
GEDORE D19-3/8AF BI-HEX SOCKET
ISS 12M60 IMPACT SOCKET 3/4 INCH DRIVE X 60MM