NK.A - 3/4" 6-points inch-size impact sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 44 mm |
Length | 58 mm |
Logistic Weight | 840 g |
---|---|
Packaged dimensions (D x W x H) | 65x65x60 mm |
Package weight | 605 g |
Square drive adapter | 3/4 '' |
Diameter | 44 mm |
Length | 58 mm |
Usually arrives within 14 working days