Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 25MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 25MM
1/2" bi-hex sockets metric
References
roebuck:
4972238
rubix:
248735
Technical specifications
Square drive adapter
1/2
''
Diameter
25
mm
Length
41
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 25MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
25
mm
Length
41
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.95
excl. VAT
/
Each
£
10.74
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7800DM-29 SOCKET 1/2
ISS 08W13 SOCKET WHIWORTH 1/2IN SQ DR. 13/16IN
STAHLWILLE 01030011 1/4 INCH DRIVE X 11MM SOCKET BI-HEX
STAHLWILLE 02110014 3/8 INCH DRIVE X 14MM HEX SOCKET
"FACOM 11/16AF 1/2"" DRIVE SOCKET NS.11/16A"
STAHLWILLE 02420048 3/8 INCH DRIVE X 1 DEEP SOCKET BI-HEX
"WERA 003616 8790HMC SOCKET 1/2"" DRIVE 30.0/42 ZYKLOP"
FACOM SOCKET M.65HA
STAHLWILLE 03020013 1/2 INCH DRIVE X 13MM DEEP SOCKET BI-HEX
STAHLWILLE 23070060 IMPACT SCREWDRIVER SOCKET 1/2 SQ. DR TORX T60
STAHLWILLE 02010011 3/8 INCH DRIVE X 11MM SOCKET BI-HEX
SOCKET 3/8 X 0.3125
BAHCO 6700SZ-11/32 SOCKET 1/4
"KNIPEX 98371/2"" HEXAGON SOCKET WRENCHES 3/8 45MM"
FACOM SOCKET J.14AVSE