Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 26MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 26MM
1/2" bi-hex sockets metric
References
roebuck:
4972233
rubix:
248715
Technical specifications
Square drive adapter
1/2
''
Diameter
26
mm
Length
44
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 26MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
26
mm
Length
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.84
excl. VAT
/
Each
£
11.81
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 12MM
ROEBUCK 880187 1/2IN DRIVE SOCKET BI-HEX32MM
GEDORE 1/2 DRIVE X 27MM D 19 27
FACOM K.1'11/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.11/16 A/F
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 13MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 55MM
ROEBUCK 880277 1/2IN DRIVE HEX /6 POINT 1 1/8IN A/F SOCKETS
STAHLWILLE 01530020 40AD BI-HEX SOCKET 1/4 DRIVE X 5/16 INCH
FACOM J.22LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 22MM
STAHLWILLE 03030026 1/2 INCH DRIVE X 26MM HEX SOCKET
FACOM SOCKET NM.56A
FACOM SOCKET NS.15/16A
GEDORE 34MM 1DRDEEP IMPSOCK K 21 L 34
KNIPEX 984717 HEXAGON SOCKET WRENCHES 1/2 55MM
STAHLWILLE 25010021 3/4IN X 21MM HEX IMPACT SOCKET