Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 32MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 32MM
1/2" bi-hex sockets metric
References
roebuck:
4972237
rubix:
248719
Technical specifications
Square drive adapter
1/2
''
Diameter
32
mm
Length
44
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 32MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
32
mm
Length
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.49
excl. VAT
/
Each
£
13.79
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03030022 1/2 INCH DRIVE X 22MM HEX SOCKET
FACOM S.26 S BI-HEX SOCKET 1/2 INCH DRIVE 26MM
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 9MM
STAHLWILLE 03030018 1/2 INCH DRIVE X 18MM HEX SOCKET
FACOM SOCKET M.65HA
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 22MM
FACOM SOCKET NS.16A
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
BAHCO 6700SM-12 1/4DRV SKT 12MM
GEDORE 19MM 3/8DR SOCKET 30-19
BAHCO 7800SM-10 SOCKET 1/2
STAHLWILLE 03010013 1/2 INCH DRIVE X 13MM SOCKET BI-HEX
GEDORE D 32 1AF 3/4INDR HEX SOCKET 6274290
FACOM J.12LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 12MM
GEDORE 32MM1DRIMPSOCKET K21-32