GEDORE E12 1/2DR IMPSOCKET TX K 19 E12
Impact wrench socket 1/2" TX - TX K 19
See technical informationReferences
Gedore:TX K 19 E12
Rubix:138A1454
Manufacturer :6223380
EAN:4010886622339

Product details : GEDORE E12 1/2DR IMPSOCKET TX K 19 E12
Impact socket 1/2" TX E12 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 38 mm |
| Square | 12.5 mm |
| Finishing | gunmetal |
| Weight | 85 g |
Show UNSPSC/ECL@SS
£ 19.01 excl. VAT
/ Each
£ 22.81 incl. VAT
- Delivery usually within ( 8 ) days
