Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 3/8 DRIVE X 8MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 8MM
3/8" hex sockets - metric
References
roebuck:
5061240
rubix:
2521519
Technical specifications
Square drive adapter
3/8
''
Diameter
8
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 3/8 DRIVE X 8MM
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
8
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.79
excl. VAT
/
Each
£
6.95
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02410038 3/8 INCH DRIVE X 11/16 SOCKET BI-HEX
FACOM SOCKET NS.8LA
BAHCO A6700DZ-3/8 SOCKET 1/4 AEROSPACE
GEDORE 19 L 24 SOCKET 1/2 LONG HEXAGON MM
FACOM R.8EL 1/4 INCH LONG-REACH 12P SOCKET 8MM
FACOM 1/4 SQUARE DRIVE SOCKET 9/ R.9/32
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 4 5MM
ROEBUCK SOCKET 1/2 HEX 12MM 865331
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 21MM
FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.5/8
FACOM S.16 S BI-HEX SOCKET 1/2 INCH DRIVE 16MM
FACOM 36MM METRIC SOCKET NM.36LA
STAHLWILLE 03030014 1/2 INCH DRIVE X 14MM HEX SOCKET
GEDORE RED R61001914 19MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 14MM