Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 5.5MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 5.5MM
Socket Expert
References
expert:
E113753
rubix:
2014734
ean:
3258951137536
Technical specifications
Square drive adapter
1/4
''
Length
49.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 5.5MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
49.5
mm
Finishing
chromed
Weight
18
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02420036 3/8 INCH DRIVE X 5/8 DEEP SOCKET BI-HEX
FACOM SOCKET NM.55A
GEDORE 24MM3/4DRIMPSKT K 32 24
FACOM R.12 R HEX SOCKET 1/4 INCH SQUARE DRIVE 12MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 24MM E113592
GEDORE 16MM1/2DRDEEPIMPSKT K 19 L 16
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
EXPERT E113793 BRIT 3/4 6 PNT SKT 23MM
BAHCO SB6700TORX-E8 SOCKET 1/4IN
STAHLWILLE 02020018 3/8 INCH DRIVE X 18MM SOCKET EX DP BI-HEX
GEDORE INK19-14 14MM IMPACT SOCKET
KNIPEX 984716 HEXAGON SOCKET WRENCHES 1/2 55MM
FACOM SOCKET NK.28A
GEDORE 6138000 SOCKET
ROEBUCK HEX SOCKET 3/8 DRIVE X 8MM