Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880203 3/8IN DRIVE 6 POINT 6MM SOCKET
ROEBUCK 880203 3/8IN DRIVE 6 POINT 6MM SOCKET
3/8’’ HEX SOCKETS - METRIC
References
roebuck:
880203
rubix:
226A8964
ean:
3660338336317
Technical specifications
Square drive adapter
3/8
''
Diameter
6
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880203 3/8IN DRIVE 6 POINT 6MM SOCKET
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
3/8'' socket, matte finish, hexagonal
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
6
mm
Length
25
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.07
excl. VAT
/
Each
£
1.28
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 3/8 DRIVE HEX 3/88 INCH A/F
ROEBUCK FT08E18 IMPACT TORX SOCKET 1/2 INCH DRIVE X E18
STAHLWILLE 03020016 1/2 INCH DRIVE X 16MM DEEP SOCKET BI-HEX
ROEBUCK 880167 1/2IN DRIVE SOCKET BI-HEX8MM
ROEBUCK 880277 1/2IN DRIVE HEX /6 POINT 1 1/8IN A/F SOCKETS
GEDORE 10MM 1/4DRDEEPHSOCKT 20 L 10
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 24MM
KNIPEX 983719 HEXAGON SOCKET WRENCHES 3/8 49MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 23MM
FACOM NSD.27B 1/2 INCH DRIVE 27MM 12 P IMPACT SOCKET
FACOM IMPACT SOCKET NS.22A
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 36MM
FACOM SOCKET NS.29A
FACOM SOCKET NK.24A
BAHCO A6800DM-8 SOCKET 1/4IN AEROSPACE