Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/2 DRIVE 1 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 1 INCH A/F
1/2" hex sockets af
References
roebuck:
6873106
rubix:
2525562
Technical specifications
Square drive adapter
1/2
''
Diameter
1
mm
Length
41
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/2 DRIVE 1 INCH A/F
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
1
mm
Length
41
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.42
excl. VAT
/
Each
£
2.90
incl. VAT
Sold out
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7400SM-20 SOCKET 3/8
GEDORE 32 41 41MM HEX SOCKET 3/4SQ.DR
GEDORE RED R61003214 32MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM SOCKET NK.27LA
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 1.1/4 A/F
FACOM K.26B K-B SOCKET BI-HEX 3/4 INCH DRIVE 26MM
GEDORE 6MM 1/4DRDEEPHSOCKET 20 L 6
BAHCO 8900DZ-1.1/4 SOCKET 3/4
FACOM SOCKET NM.65A
ROEBUCK SOCKET 1/2 HEX 18MM 865337
FACOM RB.3/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 3/16 A/F
BAHCO A6700DM-13 SOCKET 1/4IN AEROSPACE
ROEBUCK 880261 1/2IN DRIVE HEX /6 POINT 3/8IN A/F SOCKETS
BAHCO 7805DM-10 SOCKET 1/2
ROEBUCK SOCKET 1/2 HEX 25MM 865344