Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 02010009 3/8 INCH DRIVE X 9MM SOCKET BI-HEX
STAHLWILLE 02010009 3/8 INCH DRIVE X 9MM SOCKET BI-HEX
45 series sockets
References
stahlwille:
02010009
rubix:
2018434
ean:
4018754001927
Technical specifications
Length
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02010009 3/8 INCH DRIVE X 9MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
Length
25
mm
Finishing
Chromed
Weight
19
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.62
excl. VAT
/
Each
£
10.34
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 20MM
STAHLWILLE 25020032 32-3/4 DEEP HEX SOCKET
BAHCO K7806M-12 POWER SOCKET 1/2 DEEP
"KNIPEX 98473/4"" HEXAGON SOCKET WRENCHES 1/2 55MM"
FACOM J.19H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 19MM
ROEBUCK IMPACT TORX SOCKET 3/8 INCH DRIVE X E8
FACOM NK.1'1/4A SOCKET NK.11/4A
STAHLWILLE 05010022 3/4 INCH DRIVE X 22MM HEX SOCKET
3/4DR x 2 BIHEX SOCKET
BAHCO K9506M-36 POWER SOCKET 1 INCH
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 16MM
"KNIPEX 98479/16 HEXAGON SOCKET WRENCHES 1/2"" 55MM"
GEDORE 6MM 1/4DRDEEPHSOCKET 20 L 6
ROEBUCK HEX SOCKET 1/2 DRIVE 15/16 INCH A/F
STAHLWILLE 03020019 1/2 INCH DRIVE X 19MM DEEP SOCKET BI-HEX