Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 08M22LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
ROEBUCK 08M22LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
Socket Unbranded
References
unbranded:
08M22LM
rubix:
1372860
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : ROEBUCK 08M22LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 22MM
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.37
excl. VAT
/
Each
£
25.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 1/2 HEX 30MM 865349
GEDORE 7/8AF 1/2DRLONGSOCKT D 19 L
ROEBUCK 880271 1/2IN DRIVE HEX /6 POINT 13/16IN A/F SOCKETS
STAHLWILLE 01010010 1/4 INCH DRIVE X 10MM SOCKET HEXAGON
STAHLWILLE 1/4 INCH DRIVE X 6MM SOCKET HEXAGON
STAHLWILLE 03030014 1/2 INCH DRIVE X 14MM HEX SOCKET
"ISS 24M115 1 1/2"" SQ DR IMPACT SOCKET 115MM"
STAHLWILLE 03010008 1/2 INCH DRIVE X 8MM SOCKET BI-HEX
STAHLWILLE 02410044 3/8 INCH DRIVE X 7/8 SOCKET BI-HEX
GEDORE 15MMIMPACTSOCKET3/8D K 30 15
FACOM 1/2 DRIVE SOCKET NS.8A
FACOM K36HB K-HB SOCKET HEX 3/4 INCH DRIVE 36MM
STAHLWILLE 03030020 1/2 INCH DRIVE X 20MM HEX SOCKET
GEDORE 10MM SOCKET D30-10
GEDORE RED R61001614 16MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET