STAHLWILLE 02110018 3/8 INCH DRIVE X 18MM HEX SOCKET

456 series sockets

See technical informationSee documents

References

Stahlwille:02110018
Rubix:2018460
EAN:4018754002993
brand logo

Technical specifications

Square drive adapter3/8 ''
Diameter24.2 mm
Length32 mm
See all Specifications

Documents

Product details : STAHLWILLE 02110018 3/8 INCH DRIVE X 18MM HEX SOCKET


456 18mm Socket, Hex

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x25x28 mm
Logistic Weight42 g
Square drive adapter3/8 ''
Diameter24.2 mm
Length32 mm
Finishingchromed
Weight42 g
£ 9.69 excl. VAT
/ Each
£ 11.63 incl. VAT
  • Usually arrives within 14 working days