Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 7MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 7MM
Socket Expert
References
expert:
E113755
rubix:
2014736
ean:
3258951137550
Technical specifications
Square drive adapter
1/4
''
Length
49.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 7MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
49.5
mm
Finishing
Chromed
Weight
27
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 08M19M MAG STANDARD IMPACT SOCKET 1/2 INCH X 19MM
FACOM J.5/16 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 5/16 A/F
GEDORE 11/16WX1/2DV SOCKET D 19 11/16W
FACOM S.3/8 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 3/8 A/F
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 33MM
BAHCO K9506M-46 POWER SOCKET 1 INCH
GEDORE 6MM SOCKET D20-6
STAHLWILLE 02110021 3/8 INCH DRIVE X 21MM HEX SOCKET
FACOM R5.5LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 5.5MM
BAHCO A6800DM-8 SOCKET 1/4IN AEROSPACE
STAHLWILLE 03010008 1/2 INCH DRIVE X 8MM SOCKET BI-HEX
FACOM J.13 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 13MM
GEODORE 1/2 SQ. DR. TO 19MM DOUBLE HEX. UD PROFILE. 6134360
GEDORE 3/8W 1/2DR SOCKET D 19
FACOM SOCKET NM.60A