Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 7MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 7MM
Socket Expert
References
expert:
E030936
rubix:
2517594
ean:
3258950309361
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 7MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
18
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM J.24LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 24MM
FACOM 12MM 3/8 DRIVE 6PL SOCKET J.12HLA
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 17MM
STAHLWILLE 23020027 1/2DRX 27 DEEP HEX IMP SKT
GEDORE IN K 21 32 INT HEX IMPACT 32MM 1 DRIVE
ROEBUCK 08M21LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 21MM
STAHLWILLE 03020022 1/2 INCH DRIVE X 22MM DEEP SOCKET BI-HEX
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 24MM
STAHLWILLE 01240055 1/4 INCH DRIVE X 5.5MM SOCKET BI-HEX EX DP
FACOM S.16LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 16MM
FACOM R.4 R HEX SOCKET 1/4 INCH SQUARE DRIVE 4MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-1/16IN AF 27MM
FACOM INJECTOR SOCK D.132B
GEDORE 12MMIMPACTSOCKET1/4D K 20 12
GEDORE RED R73002419 24MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET