Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/2 DRIVE 7/16 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 7/16 INCH A/F
1/2" hex sockets af
References
roebuck:
6873093
rubix:
2525570
Technical specifications
Square drive adapter
1/2
''
Diameter
11.113
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/2 DRIVE 7/16 INCH A/F
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
11.113
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.62
excl. VAT
/
Each
£
15.14
incl. VAT
Sold out
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 27MM N/S 3/4 SOCKET K.27SR
FACOM S.13 S BI-HEX SOCKET 1/2 INCH DRIVE 13MM
FACOM RB.1/4 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE A/F
ROEBUCK 06M15M MAG STANDARD IMPACT SOCKET 3/8 INCH X 15MM
STAHLWILLE 03030010 1/2 INCH DRIVE X 10MM HEX SOCKET
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 9MM
STAHLWILLE 03030012 1/2 INCH DRIVE X 12MM HEX SOCKET
BAHCO A6800DZ-1/2 SOCKET 1/4 AEROSPACE
GEDORE 11/16WX1/2DV SOCKET D 19 11/16W
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 13MM
FACOM RB.5/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 5/16 A/F
STAHLWILLE 02420046 3/8 INCH DRIVE X 15/16 DEEP SOCKET BI-HEX
SEALEY AK5521 3PC IMPACT SOCKET ADAPTOR SET
FACOM K.30LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 30LA
STAHLWILLE 01240006 1/4 INCH DRIVE X 6MM SOCKET BI-HEX EX DP