References
Draper:05155
Rubix:381A6528
Manufacturer :05155
EAN:5010559051557

Product details : DRAPER 05155 50MM IMP.DEEP SCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1' square drive '' |
|---|---|
| Diameter | 50 mm |
| Square | 25.4 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 27.56 excl. VAT
/ Each
£ 33.07 incl. VAT
- Delivery usually within ( 7 ) days
