Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 10MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 10MM
Socket Expert
References
expert:
E113598
rubix:
2014432
ean:
3258951135983
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 10MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.53
excl. VAT
/
Each
£
12.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7805SM-28 SOCKET DEEP 1/2IN
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.7/8 A/F
ROEBUCK SET08AFS STANDARD IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIEC
GEDORE 24MM SOCKET 1/2 DV D 19 24
ROEBUCK HEX SOCKET 1/2 DRIVE 21/32 INCH A/F
BAHCO 7800DM-14 SOCKET 1/2
STAHLWILLE 05010019 3/4 INCH DRIVE X 19MM HEX SOCKET
BAHCO K8906M-32 3/4 DEEP IMPACT SOCKET 32MM
STAHLWILLE 01020004 40L HEX SOCKET EXTRA DEEP 4.0MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 16MM
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 26MM
GEDORE 16MM1/2DRDEEPIMPSKT K 19 L 16
FACOM S.1PH. SOCKET S.1 H
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 3/4 A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 23MM