ROEBUCK 1/2DRX5MM LONG SERIES HEX BIT SOCKET 7842844
1/2" hex bit socket long series
See technical informationSee documentsReferences
Roebuck:7842844
Rubix:7842844

Documents
Product details : ROEBUCK 1/2DRX5MM LONG SERIES HEX BIT SOCKET 7842844
Standard: ISO 1174-1
Chrome-vanadium steel socket.
Chrome-vanadium steel socket.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 100 mm |
| Diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 4.26 excl. VAT
/ Each
£ 5.11 incl. VAT
- In stock: Next day delivery
