ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 5MM 880319
1/2" hex bit socket
See technical informationSee documentsReferences
Superseded Ref:7842851
Roebuck:880319
Rubix:209A7280
EAN:3660338337383

Documents
Product details : ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 5MM 880319
Standard: ISO 1174-1
Matt finish.
Matt finish.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 55 mm |
| Diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- In stock: Next day delivery
