Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 25MM
BRITOOL EXPERT E03 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 25MM
Socket Expert
References
expert:
E031937
rubix:
2014700
ean:
3258950319377
Technical specifications
Square drive adapter
1/2
''
Length
41
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 25MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
41
mm
Finishing
Chromed
Weight
142
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.62
excl. VAT
/
Each
£
6.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IN K 19 5 6223970 5MM MALE HEX DRIVER 1/2IN S/DR IMPACT TYPE
GEDORE K3775 1.1/2INDRIVE X 75MM IMPACT SOCKET
FACOM 1/4 SQUARE DRIVE SOCKET 9/ R.9/32
FACOM R.8EL 1/4 INCH LONG-REACH 12P SOCKET 8MM
STAHLWILLE 03410035 1/2 INCH DRIVE X 19/32 SOCKET BI-HEX
FACOM K36HB K-HB SOCKET HEX 3/4 INCH DRIVE 36MM
FACOM J.13H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 13MM
KNIPEX 984710 HEXAGON SOCKET WRENCHES 1/2 54MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 32MM
ROEBUCK 880252 3/8IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
STAHLWILLE 1/2 INCH DRIVE X 1.3/16 DEEP SOCKET BI-HEX
BAHCO K9501M-41 POWER SOCKET 1 INCH
STAHLWILLE 01410024 1/4 INCH DRIVE X 3/8 HEX SOCKET
KNIPEX 983717 HEXAGON SOCKET WRENCHES 3/8 46MM
FACOM S.25 S BI-HEX SOCKET 1/2 INCH DRIVE 25MM