Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/2 DRIVE 21/32 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 21/32 INCH A/F
1/2" hex sockets af
References
roebuck:
6873098
rubix:
2525565
Technical specifications
Square drive adapter
1/2
''
Diameter
16.6687
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/2 DRIVE 21/32 INCH A/F
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
16.6687
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.00
excl. VAT
/
Each
£
2.40
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
"WERA 003567 8790HMB SOCKET 3/8"" DRIVE 22.0/30 ZYKLOP"
BRITOOL EXPERT 1/2 INCH SQUARE DRIVE BITS HOLDER 5/16
FACOM SOCKET NS.9A
FACOM K.42LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 42LA
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 5.5MM
BAHCO 7805SM-32 SOCKET DEEP 1/2IN
GEDORE 12MM 1/4DR BIHEX SKT D 20 12
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 3/4 A/F
STAHLWILLE 03010031 1/2 INCH DRIVE X 31MM SOCKET BI-HEX
GEDORE 19MM 3/8DR SOCKET 30-19
FACOM S30H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 30MM
GEDORE 27MM3/4DRDEEPIMPSKT K 32 L 27
GEDORE IMPACT SOCKET K 21 65
GEDORE K 19 L 24 1/2INCH DEEP IMPACT SOCKET
FACOM NSD.26B 1/2 INCH DRIVE 26MM 12 P IMPACT SOCKET