Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH SQUARE DRIVE BITS HOLDER 5/16
BRITOOL EXPERT 1/2 INCH SQUARE DRIVE BITS HOLDER 5/16
Socket Expert
References
expert:
E113711
rubix:
2014612
ean:
3258951137116
Technical specifications
Square drive adapter
1/2
''
Length
40
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH SQUARE DRIVE BITS HOLDER 5/16
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
40
mm
Finishing
chromed
Weight
90
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.79
excl. VAT
/
Each
£
9.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8900SM-60 SOCKET 3/4
GEDORE 32 33 33MM HEX SOCKET 3/4 SQUARE DRIVE 6270620
FACOM J.23 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 23MM
BRITOOL EXPERT MODULE 1/2 INCH DRIVE LONG SOCKET 10 PIECE E032201
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 22MM
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 9/16 A/F
INGERSOLL RAND S64M21L-PS1 21MM 1/2DR IMPACT POWER SOCKET
GEDORE 12MMBIHEXSOCKET1/2DR D 19 12
FACOM SOCKET NK.17A
BAHCO 8900DZ-1.11/16 SOCKET 3/4IN
GEDORE D 21 46 46MM X 1 SOCKET
GEDORE 3/4 DRIVE 1-11/16 D 32 1.11/16AF
ROEBUCK 880271 1/2IN DRIVE HEX /6 POINT 13/16IN A/F SOCKETS
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 24MM
FACOM K.54B K-B SOCKET BI-HEX 3/4 INCH DRIVE 54MM