Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/2 DRIVE 11/16 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 11/16 INCH A/F
1/2" hex sockets af
References
roebuck:
6873099
rubix:
2525576
Technical specifications
Square drive adapter
1/2
''
Diameter
17.4625
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/2 DRIVE 11/16 INCH A/F
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
17.4625
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.72
excl. VAT
/
Each
£
8.06
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
FACOM S HEXAGON SOCKET 6-POINT OGV 1/2 IN SQUARE DR 5/8 IN A/F S.5/8H
BAHCO 7805DM-13 SOCKET 1/2
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 8MM
BAHCO 6700SM-9 SOCKET 1/4
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/16 A/F
FACOM R.8 R HEX SOCKET 1/4 INCH SQUARE DRIVE 8MM
GEDORE IN K 19 5 6223970 5MM MALE HEX DRIVER 1/2IN S/DR IMPACT TYPE
FACOM SOCKET NK.35A
"STAHLWILLE 25010018 3/4"" X 18MM HEX IMPACT SOCKET"
FACOM 19MM IMPACT SOCKET NS.19A
FACOM SOCKET NM.46A
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 12MM
FACOM R.11E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 11MM
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 7/8 A/F
GEDORE 10MMIMPACTSOCKET3/8D K 30 10