Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 5/16 A/F
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 5/16 A/F
Socket Roebuck
References
roebuck:
0605
rubix:
245168
Technical specifications
Square drive adapter
3/8
''
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 5/16 A/F
Technical specifications
Attributes
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.14
excl. VAT
/
Each
£
7.37
incl. VAT
Sold out
Add to cart
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 24MM
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/8 A/F
GEDORE 14MMIMPACTSOCKET3/8D K 30 14
FACOM LONG SOCKET STX.16
FACOM 46MM IMPACT SOCKET FACOM-NKD.46A
BAHCO 6700SM-10 SOCKET 1/4
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 13MM
FACOM 19MM IMPACT SOCKET NS.19A
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 14MM
"FACOM NSX.30L 1/2""DR T30 TORX MALE IMPACT"
STAHLWILLE 03010012 1/2 INCH DRIVE X 12MM SOCKET BI-HEX
STAHLWILLE 1/2 INCH DRIVE X 1.3/16 SOCKET BI-HEX
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 11MM
FACOM SOCKET NSB.30
GEDORE IN K 21 27 IMPACT SOCKET 1 27MM