Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 13MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 13MM
1/2" bi-hex sockets metric
References
roebuck:
4972221
rubix:
248703
Technical specifications
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 13MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
13
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Sold out
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
FACOM J.18LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 18MM
FACOM K.54HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 54MM
STAHLWILLE 01240012 1/4 INCH DRIVE X 12MM SOCKT BI-HEX EX DP
FACOM RB.7/32 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 7/32 A/F
FACOM SOCKET M.60HA
FACOM NSD.20B 1/2 INCH DRIVE 20 MM 12 P IMPACT SOCKET
KNIPEX 984722 HEXAGON SOCKET WRENCHES 1/2 58MM
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 23MM
BAHCO 7805DM-19 SOCKET 1/2
BAHCO 7800DZ-1.1/8 SOCKET 1/2
STAHLWILLE 03030024 1/2 INCH DRIVE X 24MM HEX SOCKET
BAHCO K7806M-17 POWER SOCKET 1/2 DEEP
BAHCO K7806M-21 POWER SOCKET 1/2 DEEP
STAHLWILLE 05020027 3/4 INCH DRIVE X 27MM DEEP HEX SOCKET
STAHLWILLE 05010021 3/4 INCH DRIVE X 21MM HEX SOCKET