Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/4 DRIVE X 5.5MM
ROEBUCK HEX SOCKET 1/4 DRIVE X 5.5MM
1//4" Hex Sockets Metric
References
roebuck:
4971553
rubix:
042810
Technical specifications
Square drive adapter
1/4
''
Diameter
5.5
mm
Length
24.8
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/4 DRIVE X 5.5MM
Manufactured from chrome vanadium steel.
Conforms to DIN3122 and DIN3123.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
5.5
mm
Length
24.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.53
excl. VAT
/
Each
£
3.04
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
FACOM J.7LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 7MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 30MM
FACOM SOCKET M.85HA
R.3/16 FACOM STOCKET AF 3/16 HEXAGONAL
GEDORE E5 1/4DR TORXSOCKET TX 20 E5
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 10MM
BAHCO 7800DM-17 SOCKET 1/2
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 55MM
FACOM R.11 R HEX SOCKET 1/4 INCH SQUARE DRIVE 11MM
ROEBUCK 880174 1/2IN DRIVE SOCKET BI-HEX16MM
ROEBUCK 880146 3/8 DRIVE SOCKET BI-HEX 17MM 1
BAHCO K7801M-15 POWER SOCKET 1/2
FACOM K19B K-B SOCKET BI-HEX 3/4 INCH DRIVE 19MM
GEDORE RED R61001614 16MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
STAHLWILLE 02110022 3/8 INCH DRIVE X 22MM HEX SOCKET