Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
Socket Expert
References
expert:
E031511
rubix:
2517574
ean:
3258950315119
Technical specifications
Square drive adapter
3/8
''
Length
53
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
53
mm
Finishing
Chromed
Weight
85
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.78
excl. VAT
/
Each
£
8.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03020013 1/2 INCH DRIVE X 13MM DEEP SOCKET BI-HEX
FACOM R.10SEL 1/4 SQUARE DRIVE 5/16 12 POINT DEEP SPLINE SOCKET
FACOM RB.1/4 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE A/F
FACOM SOCKET NS.14A
FACOM 1-1/2 DRIVE INCH LONG REACH SOCKETS S.9/16LA
FACOM NSD.22B 1/2 INCH DRIVE 22 MM 12 P IMPACT SOCKET
BAHCO K7806M-13 POWER SOCKET 1/2 DEEP
"FACOM NKTX.20L 3/4"" DR.FEMALE LONG IMPACT TORX SOCKET E20"
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.1/8 A/F
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 10MM
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 30MM
ROEBUCK 880122 1/4IN DRIVE HEX SOCKET DEEP 10MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 8MM
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 41MM
EXPERT E032101 1/2IN DRIVE 16MM 6 POINT SPARK PLUG SOCKET