GEDORE 8MM 1/4DRDEEPHSOCKET 20 L 8


Cap 6-side long - 20 L

References
gedore:20 L 8
rubix:120A2971
manufacturer :6192050
ean:4010886619209
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter8 mm
Length50 mm
See all Specifications

Product details : GEDORE 8MM 1/4DRDEEPHSOCKET 20 L 8


Hexagon socket wrench socket 1/4", long

Design: DIN 3124 – ISO 2725-1, with ball locking device and knurled grip.

Made of GEDORE vanadium steel 31CrV3, polished and chrome plated.

Socket 1/4", long 8 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight27 g
Square drive adapter1/4 ''
Diameter8 mm
Length50 mm
Finishingchromed
Weight27 g
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
  • Usually arrives within 14 working days